Knightsbridge 13A 2G Unswitched Floor Socket - Matt Black - FPR9UMB

Order Code: ZT3324676S

£34.99 Inc VAT (20%)


Description

Knightsbridge 13A 2G unswitched floor socket - matt black - FPR9UMB | Description: 13A 2G unswitched floor socket with spring loaded cover ideal for a multitude of interior design finishes from hotels to office complexes. Compliant to all relevant British safety standards.

Fits on standard 35mm backbox. | Features: Finish: Matt Black, Material: Premium grade steel, IP Rating: IP20, Height: 9.45cm, Width: 14.4cm, Projection: 0.3cm, Weight: 0.29kg

See full description
Specifications for Knightsbridge 13A 2G Unswitched Floor Socket - Matt Black - FPR9UMB
  • Material
    Premium grade steel
  • Product Type
    Floor Socket
  • Weight
    0.29kg
  • Overall Depth
    0.3cm
  • Ingress Protection Rating (IP Rating)
    IP20
  • Width
    14.4cm
  • Finish
    Matt Black
  • Height
    9.45cm
  • Switched
    No
  • Current Rating
    13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome