Knightsbridge 45A Dp Switch and 13A Switched Socket with Dual Usb Charger - Matt White - SFR83UMMW

Order Code: ZT3336961S

£51.99 Inc VAT (20%)


Description

Knightsbridge 45A DP Switch and 13A switched socket with dual USB charger - matt white - SFR83UMMW | Description: Cooker control units enable isolation of the unit so that maintenance and repairs to be carried out separately. The unit can be switched off, preventing the appliance from being turned on accidentally - for example whilst cleaning. Control two or more cooking appliances in the same room, providing rating is sufficient. This model combines a 45A switch with a 13A socket and the additional benefit of a built in dual USB Charger 5V DC 2.4A making use of what would normally be unused space.

- 45A
- Double pole
- 13A switched socket
- Dual USB Charger 5V DC 2.4A
- Minimum mounting box depth: 47mm

WE RECOMMEND YOU ALWAYS USE CERTIFIED USB CABLES FOR SAFETY AND TO ENSURE COMPATIBILITY | Features: Finish: Matt White, Material: Premium grade steel, IP Rating: IP20, Height: 8.75cm, Width: 14.75cm, Projection: 0.43cm, Weight: 0.27kg

See full description
Specifications for Knightsbridge 45A Dp Switch and 13A Switched Socket with Dual Usb Charger - Matt White - SFR83UMMW
  • Material
    Premium grade steel
  • Weight
    0.27kg
  • Finish
    Matt White
  • Current Rating
    45A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome