Knightsbridge 45A Dp Switch and 13A Switched Socket with Neons - Pearl with White Insert - FPR83MNPLW

Order Code: ZT3324122S

£31.99 Inc VAT (20%)


Description

Knightsbridge 45A DP Switch and 13A switched socket with neons - pearl with white insert - FPR83MNPLW | Description: Cooker control units enable isolation of the unit so that maintenance and repairs to be carried out separately. The unit can be switched off, preventing the appliance from being turned on accidentally - for example whilst cleaning. Control two or more cooking appliances in the same room, providing rating is sufficient. This model combines a 45A switch with a 13A socket.

- 45A
- Double pole
- With neon indicators
- 13A switched socket
- Minimum mounting box depth: 47mm | Features: Finish: Pearl, Material: Premium grade steel, IP Rating: IP20, Height: 8.75cm, Width: 14.75cm, Projection: 0.25cm, Weight: 0.2kg

See full description
Specifications for Knightsbridge 45A Dp Switch and 13A Switched Socket with Neons - Pearl with White Insert - FPR83MNPLW
  • Product Type
    Switch and Socket
  • Weight
    0.2kg
  • Material
    Premium grade steel
  • Current Rating
    45A
  • Finish
    Pearl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome