Knightsbridge 5A Unswitched Round Socket Module 50 X 50mm - Black - NET5ABK

Order Code: ZT3331885S

£16.99 Inc VAT (20%)


Description

Knightsbridge 5A unswitched round socket module 50 x 50mm - black - NET5ABK | Description: Power outlet suitable for use with euro-module faceplates.

- 50 x 50mm
- 5A rated
- Unswitched
- Certified to BS 546 | Features: Finish: Black, Material: ABS, IP Rating: IP20, Height (cm) : 5, Width (cm) : 5, Weight (kg) : 0.038, Recess Depth (cm) : 2.6

See full description
Specifications for Knightsbridge 5A Unswitched Round Socket Module 50 X 50mm - Black - NET5ABK
  • Finish
    Black
  • Material
    ABS
  • Product Type
    Socket Module
  • Switched
    Unswitched
  • Current Rating
    5A
  • Certification
    BS 546

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome