Knightsbridge 5A Unswitched Round Socket Module 50 X 50mm - Grey - NET5AGY

Order Code: ZT3331914S

£16.99 Inc VAT (20%)


Description

Knightsbridge 5A unswitched round socket module 50 x 50mm - grey - NET5AGY | Description: Power outlet suitable for use with euro-module faceplates.

- 50 x 50mm
- 5A rated
- Unswitched
- Certified to BS 546 | Features: Finish: Grey, Material: ABS, IP Rating: IP20, Height (cm) : 5, Width (cm) : 5, Weight (kg) : 0.038, Recess Depth (cm) : 2.6

See full description
Specifications for Knightsbridge 5A Unswitched Round Socket Module 50 X 50mm - Grey - NET5AGY
  • Height
    5cm
  • Finish
    Grey
  • Product Type
    Socket Module
  • Shape
    Round
  • Material
    ABS
  • Switched
    Unswitched
  • Current Rating
    5A
  • Recess Depth
    2.6cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome