Knightsbridge Shaver Socket with Dual Usb A+C (5V Dc 2.4A Shared) - Matt White - SF8909MW

Order Code: ZT3336303S

£73.99 Inc VAT (20%)


Description

Knightsbridge Shaver socket with dual USB A+C (5V DC 2.4A shared) - matt white - SF8909MW | Description: Perfect upgrade to any bathroom, dual voltage shaver socket, flawless Screwless low profile metal design.

- 230VAC 20VA
- IP41
- Single Voltage Shaver Socket
- Screwless low profile design with built in gasket
- Built in dual USB charger with Type-A and Type-C connections (5V DC 2.4A) (shared)
- Certified to EN 61558
- Minimum mounting box depth: 47mm | Features: Finish: Matt White, Material: Premium grade steel, IP Rating: IP41, Height: 14.75cm, Width: 8.75cm, Projection: 0.43cm, Weight: 0.73kg

See full description
Specifications for Knightsbridge Shaver Socket with Dual Usb A+C (5V Dc 2.4A Shared) - Matt White - SF8909MW
  • Width
    8.75cm
  • Finish
    Matt White
  • Product Type
    Shaver Socket
  • Material
    Premium grade steel
  • Overall Depth
    0.43cm
  • Height
    14.75cm
  • Wattage
    20VA
  • Weight
    0.73kg
  • Voltage
    230V ac
  • Certification
    EN 61558

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome