Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting Components
Luminaire LED Em Decor Round IP20 355mm White Mains
By ASD
Order Code:
ZT5060249S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/electrical-and-lighting/lighting-components/luminaire-led-em-decor-round-ip20-355mm-white-mains/p/ZT5060249S
Add to quotation
View all Lighting Components
Description
ASD LUMINAIRE LED EM DECOR ROUND IP20 355MM WHI MAINS Harmony H3/WL4LED1800M
Specifications
Specifications for Luminaire LED Em Decor Round IP20 355mm White Mains
Colour Temperature
4000 - 4000 K
Width
355mm
Housing Material
Aluminium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome