PPPD150 Pendant Set 150mm

Order Code: ZT1121067X

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

This ceiling fitting is an unobtrusive addition or replacement for any room.
Supplied in white, this pendant set with cord has a Bayonet Cap (B22) fitting.

Comprises of ceiling rose, pendant lampholder and heat resistant cable.
T2 rated.
Lampholder constructed from one-piece thermoplastic interior.
Ceiling Rose has integral terminal block.
White finish.

See full description
Specifications for PPPD150 Pendant Set 150mm
  • Overall Width/Diameter
    230mm
  • Colour
    White
  • Material
    PVC
  • Number of Pieces
    1
  • Mounting Type
    Ceiling
  • MFR Part No.
    PPPD150
  • Rated Voltage
    250V
  • Overall Length
    150mm
  • Lamp Holder Type
    B22