PPSTRBAT Straight Batten Lamp Holder

Order Code: ZT1121073X

£1.73 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.730%
20 - 49£1.664%
50 - 99£1.598%
100 - 199£1.5212%
200 +£1.4516%


Description

Traditional style white lamp holder.
Standard or angled Batten Lamp Holder with H.O Skirt.
White finish.

Specifications for PPSTRBAT Straight Batten Lamp Holder
  • Overall Height
    69mm
  • Colour
    White
  • Material
    PVC
  • Rated Voltage
    250V
  • MFR Part No.
    PPSTRBAT
  • Lamp Holder Type
    B22
  • Mounting Type
    Ceiling
  • Number of Pieces
    1
  • Overall Depth
    65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome