Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting Components
Psu LED Driver Plug and play 350MA 35V 9W
By Collingwood Lighting
Order Code:
ZT5030128S
£55.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
55.99
https://www.zoro.co.uk/shop/electrical-and-lighting/lighting-components/psu-led-driver-plug-and-play-350ma-35v-9w/p/ZT5030128S
Add to quotation
View all Lighting Components
Description
Collingwood Lighting PSU LED DRIVER PLUG&PLAY 350MA 35V 9W 350ma PLU/PP/3501-9
Specifications
Specifications for Psu LED Driver Plug and play 350MA 35V 9W
Width
48mm
Length
111mm
Height
28mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome