Semi Drum 320 White Wall Shade

Order Code: ZT4785302S

£82.99 Inc VAT (20%)


Description

Semi Drum 320 White Wall Shade | Features: Finish: White | IP Rating: IP20 | Height (cm) : 17 | Width (cm) : 32 | Depth (cm) : 11.8

Specifications for Semi Drum 320 White Wall Shade
  • Finish
    White
  • Product Type
    Semi Drum Wall Shade
  • Depth
    11.8cm
  • Height
    17cm
  • Width
    32cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome