0
1

Six Panel Up/Down Lantern 60W MDNLP60B

Order Code: ZT1015357S

£15.99 Inc VAT (20%)


Description

The Meridian Six Panel Lantern is manufactured from die-cast aluminium with a black powder-coated finish. Fitted with a clear, impact-resistant polycarbonate diffuser. It has a clever design that enables the lantern to be installed in an up or down position. Suitable for outdoor use, weather-resistant IP44 rating. Requires an E27 light bulb, max. rating of 60W (not supplied). Fully compatible with LED lamps. Specification Input Voltage 220-240V - 50/60Hz Max. Wattage 60W Bulb Fitting E27 Dimmable No Ingress Protection IP44 Dimensions 212 x 171 x 356mm

See full description
Specifications for Six Panel Up/Down Lantern 60W MDNLP60B
  • MFR Part No.
    MDNLP60B
  • Type
    Outdoor Wall Light
  • Light Type
    Outdoor Wall Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome