Quantity | Price | Discount |
---|---|---|
1 - 4 | £33.99 | 0% |
5 + | £32.29 | 5% |
Have the ability to control any dimmable light fitting from anywhere within the home. Easy to install and compatible with all types of LED light fixtures. Upto 4 modules can be installed in different rooms and programmed to the same switch.
Module specifications:
Dimming type: Kinetic Push Button Handheld Switch
Input voltage (For Module): 170-260V
Output power (For Module): 3-200W
Dimension : 52 x 47 x 16mm
Installation of Module:
Neutral (N/Blue) - Connect to Neutral Line
Live (L/Black) - Connect to Live Line
Live Load (L/Brown) - Connect to Load/Switch Wire
Push (P/Grey) - Do not Connect. This wire is not required when installing a RF Module
Syncronizing from Switch to Module:
1. Switch off the light fitting from the wall switch
2. Allow 3 seconds to pass & switch on the light fitting for 10 secs.
3. Repeat this 3 times.
4. If the above process is carried out correctly on the 4th time of switching the light fitting on from the wall switch it should begin to blink at which point the kinetic switch should be pressed down once. This should now sync the light fitting to the kinetic switch.
Please Note:
This product operates on mains supply (240vAC) ,
Please isolate the supply before termination,
All the connections should be made using suitable termination box
Keep the Module away from any harmful subtances in the ceiling void such as water or heat etc.
Before switch on the power(mains) re-check all the connections
CE, RoHs & ERP Certified