Walton 1 Light Bath Bracket Brass, Glass

Order Code: ZT3312120S

£499.99 Inc VAT (20%)


Description

Walton 1 Light Bath Bracket Brass, Glass | Features: Finish: Brass | Material: Steel | IP Rating: IP20 | Height: 38.1cm | Width: 11.4cm | Projection: 10.2cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 2.72kg | Wattage (max) : 40W

Specifications for Walton 1 Light Bath Bracket Brass, Glass
  • Lamp Type
    E27
  • Overall Depth
    10.2cm
  • Weight
    2.72kg
  • Finish
    Brass
  • Product Type
    Bath Bracket
  • Height
    38.1cm
  • Maximum Wattage
    40W
  • Width
    11.4cm
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome