WiFi Smart Plug with Energy Monitor EU Plug (Max 1600W) Pack of 3

Order Code: ZT4069247S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 +£33.836%


Description

Ener-J Wi-Fi mini Smart Plug connects to the Internet through WiFi network and controls the power of home appliances, smart phone or other device. It can control the switch of plug and track the status of plug at any place where network is available on your smart phone. WiFi mini smart plug using Smart Link net technology you can easily access settings, besides, it has timing function you can DIY for your favorite and power indicator for your energy tracking, let you have fun on local or remote control your home appliances, enjoy with it. What more, you can monitor your energy consumption of each Appliance/devices connected on your Ener-J Wi-Fi mini Smart Plug



Features

Support WiFi network.

Support Monitoring Energy consumption

Support Amazon Alexa and Google home.

Support Smart configure net technology, easy to access settings.

Support status tracking, home appliances status timely feedback to your device.

Support Max 8 timing task.

Support Max 150 WiFi smart devices from one smart phone.

Easy installation, easy handling and can be activated immediately and stably.

FCC, CE, ROHS, RED approval.

Color

White

Size

(L) 4.3in* (W) 2.4in
Weight

134g

Material

PC

Voltage range

90-250V AC

Max current

16A

Wireless frequency

2.412~2.484GHz

Wireless IEEE standards

IEEE802.11b/g/n

Security type

WEP61/WEP/128/TKIP/CCMP (AES)

Security mechanism

WEP/WPA-PSK/WPA2-PSK

Wireless consuming

≤0.3W

Working condition

Temp: -20~60? humidity: ≤80%

See full description
Specifications for WiFi Smart Plug with Energy Monitor EU Plug (Max 1600W) Pack of 3
  • Product Type
    WiFi Smart Plug
  • Colour
    White
  • Material
    PC
  • Weight
    134g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome