13A 2G Smart Switched Socket

Order Code: ZT3315595S

£49.99 Inc VAT (20%)


Description

13A 2G Smart Switched Socket | Description: Upgrade any existing 2G socket position to a Smart solution

- 230V, 13A (Max. Load 2990W)
- Minimum Mounting Box Depth: 25-35mm (depending on wiring conditions)
- Control an appliance, like a table lamp, or cabinet lighting from your smartphone or tablet via the Smart app at home or away
- Set up a schedule or use the timer function for things to switch on and off
- A power monitoring function is also provided in the app (total usage)
- Fully compatible with Amazon Alexa or Google Assistant. Just give a voice command to turn on/off the outlet (e.g. 'Alexa, turn off the living room lamp')
- Wi-Fi Connectivity IEEE 802 11 b/g/n (2.4Ghz only) if you have a Dual Band system simply disable the 5Ghz frequency in your Wi-Fi Router* during set up and then enable again once set up is complete
- 2 year warranty

*check your router manual on how to do this or contact your ISP | Features: Finish: White, Material: Thermoset Resin, IP Rating: IP20, Height (cm) : 8.6, Width (cm) : 14.6, Projection (cm) : 0.7, Weight (kg) : 0.235

See full description
Specifications for 13A 2G Smart Switched Socket
  • Product Type
    Smart Switched Socket
  • IP Rating
    IP20
  • Width
    14.6cm
  • Height
    8.6cm
  • Weight
    0.23kg
  • Finish
    White
  • Material
    Thermoset Resin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome