Amarilli 15 Light Candle Chandelier Bronze

Order Code: ZT3594317S

£2,999.99 Inc VAT (20%)


Description

Amarilli 15 Light Candle Chandelier Bronze Features Finish: Bronze Material: Steel Height (cm) : 99 Min Height (cm) : 108 Max Height (cm) : 588 Diameter (cm) : 125 No. of Lights: 15 Lamp Type: E14 Dimmable: Yes Wattage (max) : 60 Bulb Included: No

Specifications for Amarilli 15 Light Candle Chandelier Bronze
  • Wattage
    60
  • Lamp Type
    E14
  • Product Type
    Candle Chandelier
  • Height
    99cm
  • Maximum Wattage
    60W
  • Diameter
    125cm
  • Number of Bulbs
    15
  • Bulb Included
    No
  • Material
    Steel
  • Finish
    Bronze
  • Overall Height
    588cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome