Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting - Various
Aon End Caps (5 Pack) - 10mm Single Colour/RGB
By Mirrorstone Lighting
Order Code:
ZT3422271S
£3.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.69
0%
10 - 19
£3.54
4%
20 - 49
£3.39
8%
50 - 99
£3.25
12%
100 +
£3.10
16%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
3.69
https://www.zoro.co.uk/shop/electrical-and-lighting/lighting-various/aon-end-caps-5-pack-10mm-single-colour-rgb/p/ZT3422271S
Add to quotation
View all Lighting - Various
Description
Aon End Caps (5 Pack) -10mm Single Colour/RGB
Tags:
#BulkDiscount
Specifications
Specifications for Aon End Caps (5 Pack) - 10mm Single Colour/RGB
Diameter
10mm
Product Type
End Caps
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome