Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting - Various
Aon End Caps with Hole (5 Pack) - 10mm Single Colour/RGB
By Mirrorstone Lighting
Order Code:
ZT3422262S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.64
5%
10 +
£6.29
10%
1
Add to basket
Get it by
Wed, 11th Dec
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/electrical-and-lighting/lighting-various/aon-end-caps-with-hole-5-pack-10mm-single-colour-rgb/p/ZT3422262S
Add to quotation
View all Lighting - Various
Description
Aon End Caps With Hole (5 Pack) -10mm Single Colour/RGB
Tags:
#BulkDiscount
Specifications
Specifications for Aon End Caps with Hole (5 Pack) - 10mm Single Colour/RGB
Colour
Single Colour/RGB
Diameter
10mm
Product Type
End Caps
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome