Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting - Various
Aon End Caps with Hole (5 Pack) - 12mm RGBW
By Mirrorstone Lighting
Order Code:
ZT3422296S
£7.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.29
0%
5 - 9
£6.93
5%
10 - 19
£6.56
10%
20 +
£6.20
15%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
7.29
https://www.zoro.co.uk/shop/electrical-and-lighting/lighting-various/aon-end-caps-with-hole-5-pack-12mm-rgbw/p/ZT3422296S
Add to quotation
View all Lighting - Various
Description
Aon End Caps With Hole (5 Pack) -12mm RGBW
Tags:
#BulkDiscount
Specifications
Specifications for Aon End Caps with Hole (5 Pack) - 12mm RGBW
Diameter
12mm
Pack Quantity
5
Colour
RGBW
Product Type
End Caps with Hole
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome