Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting - Various
Aon End Caps with Hole (5 Pack) - 8mm Single Colour
By Mirrorstone Lighting
Order Code:
ZT3422255S
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.51
12%
100 +
£3.35
16%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
3.99
https://www.zoro.co.uk/shop/electrical-and-lighting/lighting-various/aon-end-caps-with-hole-5-pack-8mm-single-colour/p/ZT3422255S
Add to quotation
View all Lighting - Various
Description
Aon End Caps With Hole (5 Pack) -8mm Single Colour
Tags:
#BulkDiscount
Specifications
Specifications for Aon End Caps with Hole (5 Pack) - 8mm Single Colour
Diameter
8mm
Product Type
End Caps
Colour
Single Colour
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome