Collect & Connect Accessories 3 Way Plug Socket and 1.5m Extension Lead, IP65

Order Code: ZT3325843S

£25.99 Inc VAT (20%)


Description

Collect & Connect Accessories 3 way plug socket and 1.5m extension lead, IP65 | Description: The Garden Zone Collect & Connect low voltage, energy saving lighting system is a great way to add style to any garden landscape. The system uses LED lights offering excellent light output with exceptionally low energy consumption. A wide selection of stylish light fittings including ambient, spot and deck lighting options are available. In such case, a Starter Kit can be purchased with the option of adding additional fittings if required. | Features: Finish: Black, IP Rating: IP65

See full description
Specifications for Collect & Connect Accessories 3 Way Plug Socket and 1.5m Extension Lead, IP65
  • IP Rating
    IP65
  • Finish
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome