Cosmos Outdoor LED Surface Mounted Ceiling Light Black 12.6cm 1324lm 3000K IP65

Order Code: ZT3591026S

£299.99 Inc VAT (20%)


Description

Cosmos Outdoor LED Surface Mounted Ceiling Light Black 12.6cm 1324lm 3000K IP65 Features Finish: Black Material: Glass, Aluminium IP Rating: IP65 Height (cm) : 13.2 Width (cm) : 12.6 Lamp Type: LED Kelvin: LED warm-white 3000K Lumens: 1324 Wattage (max) : 17.6 Bulb Included: Yes

Specifications for Cosmos Outdoor LED Surface Mounted Ceiling Light Black 12.6cm 1324lm 3000K IP65
  • Lumens
    1324
  • Height
    13.2cm
  • IP Rating
    IP65
  • Colour Temperature
    3000K
  • Bulb Included
    Yes
  • Finish
    Black
  • Lamp Type
    LED
  • Width
    12.6cm
  • Material
    Glass, Aluminium
  • Maximum Wattage
    17.6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome