Cosmos Outdoor LED Surface Mounted Downlight Large Black IP65 23W 4000K

Order Code: ZT3591085S

£339.99 Inc VAT (20%)


Description

Cosmos Outdoor LED Surface Mounted Downlight Large Black IP65 23W 4000K Features Finish: Black Material: Glass Height (cm) : 15.00 Width (cm) : 16.80 Lamp Type: INTEGRATED LED Number of Lights: 1 IP Rating: IP65 Kelvin: LED neutral-white 4000K Lumens: 94lm Bulb Included: Yes Wattage (max) : 23W

Specifications for Cosmos Outdoor LED Surface Mounted Downlight Large Black IP65 23W 4000K
  • Finish
    Black
  • Bulb Included
    Yes
  • Maximum Wattage
    23W
  • IP Rating
    IP65
  • Width
    16.8cm
  • Number of Bulbs
    1
  • Height
    15.0cm
  • Material
    Glass
  • Colour Temperature
    4000K
  • Lamp Type
    Integrated LED
  • Lumens
    94lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome