Dido LED Integrated Floor Lamp Shiny Gold 3000K

Order Code: ZT3591507S

£419.99 Inc VAT (20%)


Description

Dido LED Integrated Floor Lamp Shiny Gold 3000K Descriptio Floor lamp made of metal and aluminium, bright golden finish. Opal silicone diffuser. 45W LED, 2900 lm, 3000K Features Finish: Shiny Gold Material: Metal, Silicone Height: 155cm Diameter: 25cm Lamp Type: Integrated LED No. of Lamps: 2 Bulb Included: Yes Kelvin: 3000K Lumens: 2900 Weight: 3.5kg Wattage (max) : 45W

See full description
Specifications for Dido LED Integrated Floor Lamp Shiny Gold 3000K
  • Product Type
    Floor Lamp
  • Maximum Wattage
    45W
  • Lumens
    2900
  • Height
    155cm
  • Colour Temperature
    3000K
  • Material
    Metal, Silicone
  • Finish
    Shiny Gold
  • Diameter
    25cm
  • Weight
    3.5kg
  • Lamp Type
    Integrated LED
  • Bulb Included
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome