Ellie Dome Wall Light, Fabric Shade, White, 1x E27

Order Code: ZT3591782S

£99.99 Inc VAT (20%)


Description

Ellie Dome Wall Light, Fabric Shade, White, 1x E27 Features Finish: White Material: Wood Height (cm) : 24 Width (cm) : 22 Lamp Type: E27 Number of Lights: 1 IP Rating: Dimmable: Yes - Dimmable Bulbs Required Wattage (max) : 60W

Specifications for Ellie Dome Wall Light, Fabric Shade, White, 1x E27
  • Maximum Wattage
    60W
  • Product Type
    Wall Light
  • Height
    24cm
  • Finish
    White
  • Lamp Type
    E27
  • Width
    22cm
  • Number of Bulbs
    1
  • Material
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome