Indara 1 Light Wall Aged Hammered Bronze, Natural Linen Fabric, E14

Order Code: ZT3593065S

£114.99 Inc VAT (20%)


Description

Indara 1 Light Wall Aged Hammered Bronze, Natural Linen Fabric, E14 Descriptio The wall light features a hammered aged bronze effect fitting, with a natural linen effect fabric. A stylish fitting which would suit a variety of styles and settings. It is dimmable and compatible with LED lamps. Matching items available. Features Finish: Aged Hammered Bronze Plate, Natural Linen Fabric Material: Fabric, Steel IP Rating: IP20 Height (cm) : 33.5 Width (cm) : 18 Projection (cm) : 10 No. of Lights: 1 Lamp Type: E14 Lumens: 400 Dimmable: Dimmable

See full description
Specifications for Indara 1 Light Wall Aged Hammered Bronze, Natural Linen Fabric, E14
  • Width
    18cm
  • Height
    33.5cm
  • Product Type
    Wall Light
  • Lumens
    400
  • IP Rating
    IP20
  • Lamp Type
    E14
  • Material
    Fabric, Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome