Ios Outdoor LED Recessed Ground Light Small Polished IP65/IP67 2W 3000K

Order Code: ZT3592326S

£214.99 Inc VAT (20%)


Description

Ios Outdoor LED Recessed Ground Light Small Polished IP65/IP67 2W 3000K Features Finish: Transparent Material: Glass Height (cm) : 7.50 Width (cm) : 3.00 Lamp Type: INTEGRATED LED Number of Lights: 1 IP Rating: IP65/IP67 Kelvin: LED warm-white 3000K Lumens: 17lm Bulb Included: Yes Wattage (max) : 2W

Specifications for Ios Outdoor LED Recessed Ground Light Small Polished IP65/IP67 2W 3000K
  • Material
    Glass
  • Maximum Wattage
    2W
  • Height
    7.5cm
  • Finish
    Transparent
  • Bulb Included
    Yes
  • Lamp Type
    Integrated LED
  • Number of Bulbs
    1
  • Width
    3.0cm
  • IP Rating
    IP65/IP67
  • Colour Temperature
    3000K
  • Lumens
    17lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome