Lumsi Modern Single Spotlight, GU10

Order Code: ZT3591166S

£79.99 Inc VAT (20%)


Description

Lumsi Modern Single Spotlight, GU10 Features Finish: Sandblasted White IP Rating: IP20 Length: 9cm Width: 6cm Lamp Type: GU10 No. of Lamps: 1 Bulb Included: Not Included Wattage (max) : 35W

Specifications for Lumsi Modern Single Spotlight, GU10
  • Finish
    Sandblasted White
  • Product Type
    Spotlight
  • Width
    6cm
  • Bulb Included
    Not Included
  • IP Rating
    IP20
  • Length
    9cm
  • Maximum Wattage
    35W
  • Number of Bulbs
    1
  • Lamp Type
    GU10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome