Magnolia Multi Arm Chandelier, Black, 5x E14

Order Code: ZT3593793S

£133.99 Inc VAT (20%)


Description

Magnolia Multi Arm Chandelier, Black, 5x E14 Features Finish: Black Material: Metal, Acrylic IP Rating: IP20 Height: 110cm Length: 67.5cm Width: 67.5cm Lamp Type: E14 No. of Lamps: 5 Bulb Included: No Dimmable: Yes - Dimmable Bulbs Required Weight: 0.43kg Wattage (max) : 40W

Specifications for Magnolia Multi Arm Chandelier, Black, 5x E14
  • Maximum Wattage
    40W
  • Bulb Included
    No
  • Lamp Type
    E14
  • Finish
    Black
  • Product Type
    Chandelier
  • Material
    Metal, Acrylic
  • Height
    110cm
  • IP Rating
    IP20
  • Weight
    0.43kg
  • Length
    67.5cm
  • Number of Bulbs
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome