Rosario Classic Globe Pendant Ceiling Light LED 3200K

Order Code: ZT4042315S

£169.99 Inc VAT (20%)


Description

Rosario Classic Globe Pendant Ceiling Light LED, 3200K | Features: Finish: Gold | Material: Steel, Aluminum, Glass | IP Rating: IP20 | Length: 120cm | Diameter: 12cm | Dimmable: No | Kelvin: 3200K - Warm white | Lumens: 280lm | Wattage (max) : 4.2W

Specifications for Rosario Classic Globe Pendant Ceiling Light LED 3200K
  • IP Rating
    IP20
  • Product Type
    Pendant Ceiling Light
  • Colour Temperature
    3200K
  • Diameter
    12cm
  • Wattage
    4.2W
  • Length
    120cm
  • Material
    Glass
    Steel
    Aluminum
  • Finish
    Gold
  • Lumens
    280lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome