Saigon Out 1950 C70 Grey, Beige Floor Lamp IP65

Order Code: ZT3593093S

£619.99 Inc VAT (20%)


Description

Saigon Out 1950 C70 Grey, Beige Floor Lamp IP65 Features Finish: Dark Grey Material: Aluminium IP Rating: IP65/44 Height: 195cm Length: 68cm Depth: 68cm Lamp Type: E27 No. of Lamps: 1 Bulb Included: No Weight: 14kg Wattage (max) : 15W

Specifications for Saigon Out 1950 C70 Grey, Beige Floor Lamp IP65
  • Finish
    Dark Grey
  • Height
    195cm
  • Maximum Wattage
    15W
  • Lamp Type
    E27
  • Length
    68cm
  • Colour
    Grey, Beige
  • Material
    Aluminium
  • Bulb Included
    No
  • Weight
    14kg
  • IP Rating
    IP65/44
  • Product Type
    Floor Lamp
  • Number of Bulbs
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome