Sole 1 Light Outdoor Ground Light White

Order Code: ZT3589763S

£209.99 Inc VAT (20%)


Description

Sole 1 Light Outdoor Ground Light White Descriptio A gorgeous addition to the outdoor area, these fittings are sure to provide a special ambiance in the setting. The fittings are spherical in shape, and completely surrounded by an opal diffuser. This allows the light to shine through in all directions, illuminating the area around the light. The fittings are available in three different sizes, allowing you to choose the best one for you, or combine them for a unique effect. The product is supplied with a cable, plug and spike for ground installation. Class two. Features Finish: White Material: Plastic IP Rating: IP44 Height (cm) : 30 Diameter (cm) : 30 No. of Lights: 1 Wattage (max) : 60 Weight (kg) : 2.7 Class: 2 (Double Insulated) Bulb Included: No

See full description
Specifications for Sole 1 Light Outdoor Ground Light White
  • Number of Bulbs
    1
  • Weight
    2.7kg
  • Maximum Wattage
    60W
  • IP Rating
    IP44
  • Height
    30cm
  • Finish
    White
  • Bulb Included
    No
  • Product Type
    Outdoor Ground Light
  • Material
    Plastic
  • Class
    2 (Double Insulated)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome