Side Entry N/O/NC Polypropylene Float Level Switch - MFS10-N1-2

Order Code: ZT5432146S

£102.99 Inc VAT (20%)


Description

1/2" BSP Parallel Male, Side Entry, Polypropylene, Float level Switch, PVL

Specifications for Side Entry N/O/NC Polypropylene Float Level Switch - MFS10-N1-2
  • Product Type
    Hydraulic
  • Material
    Polypropylene
  • Length
    300mm