Side Entry No/nc 316 Stainless Steel - RFS-4-2-SUS316

Order Code: ZT5436305S

£144.99 Inc VAT (20%)


Description

1/8" BSP Parallel Male, Side Entry, 316 Stainless Steel, Float level Switch, PVL

Specifications for Side Entry No/nc 316 Stainless Steel - RFS-4-2-SUS316
  • Material
    Stainless Steel
  • Product Type
    Hydraulic
  • Length
    300mm