Side SS Float Level Switch N/C IP65 R1/8 - LEM7A

Order Code: ZT5428636S

£209.99 Inc VAT (20%)


Description

1/8" BSP Parallel Male, Stainless Steel Normally Closed IP65, Side Entry, Fluid Specific Gravity: 0.7, Maximum fluid Viscosity 150 cst, Cable Length 500mm, Working Temperature -10°C to +80°C, Maximum Working Pressure 10 bar, Elettrotec

Specifications for Side SS Float Level Switch N/C IP65 R1/8 - LEM7A
  • Material
    Stainless Steel
  • Product Type
    Hydraulic
  • Length
    500mm