Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Liquid Level Switch Accessories
Top Entry N/O/NC Polypropylene Float Level Switch - MFS17-C-2
By Elettrotec
Order Code:
ZT5432038S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/liquid-level-switch-accessories/top-entry-n-o-nc-polypropylene-float-level-switch-mfs17-c-2/p/ZT5432038S
Add to quotation
View all Liquid Level Switch Accessories
Description
1/8" BSP Parallel Male, Top Entry, Polypropylene, Float level Switch, PVL
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Top Entry N/O/NC Polypropylene Float Level Switch - MFS17-C-2
Material
Polypropylene
Product Type
Hydraulic
Length
300mm