Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
12WAY 250A Tp and n Surface Panel Board Glazed Door
By Hager
Order Code:
ZT5021903S
£1,699.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1699.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/12way-250a-tp-and-n-surface-panel-board-glazed-door/p/ZT5021903S
Add to quotation
View all Load Centers & Panel Boards
Description
Hager 12WAY 250A TP&N SURFACE PANEL BOARD GLAZED DOOR Invicta 3 Panelboards JN212BG
Specifications
Specifications for 12WAY 250A Tp and n Surface Panel Board Glazed Door
Height
1250mm
Width
710mm
Colour
Grey
Housing Material
Steel
Depth
220mm
IP Rating
IP30
Type of Covering
Door
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome