Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
4WAY 250A Tp and n Surface Panel Board Glazed Door
By Hager
Order Code:
ZT5020647S
£999.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
999.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/4way-250a-tp-and-n-surface-panel-board-glazed-door/p/ZT5020647S
Add to quotation
View all Load Centers & Panel Boards
Description
Hager 4WAY 250A TP&N SURFACE PANEL BOARD GLAZED DOOR Invicta 3 Panelboards JN204BG
Specifications
Specifications for 4WAY 250A Tp and n Surface Panel Board Glazed Door
Depth
160mm
Housing Material
Steel
Height
950mm
Width
710mm
Colour
Grey
Mounting Method
Surface mounted
Type of Covering
Door
IP Rating
IP30
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome