6WAY 100A Sp&n Type A Distribution Board C/W Mainswitch

Order Code: ZT5000023S

£114.99 Inc VAT (20%)


Description

Hager 6WAY 100A SP&N TYPE A DISTRIBUTION BOARD C/W MAINSWITCH A Boards SP&SN Distribution Boards JK106

Specifications for 6WAY 100A Sp&n Type A Distribution Board C/W Mainswitch
  • Depth
    125mm
  • Width
    254mm
  • Height
    236mm
  • Mounting Method
    Surface mounted
  • IP Rating
    IP2XC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome