Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Container Cable Side Extension Box 1050mm
By ABB
Order Code:
ZT4992968S
£459.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
459.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/container-cable-side-extension-box-1050mm/p/ZT4992968S
Add to quotation
View all Load Centers & Panel Boards
Description
ABB CONTAINER CABLE SIDE EXTENSION BOX 1050MM Enclosures - Panelboards (4100001) VC1000
Specifications
Specifications for Container Cable Side Extension Box 1050mm
Housing Material
Steel
Height
1000mm
Colour
Grey
Depth
165mm
Internal Depth
165mm
Width
300mm
RAL Number
7035
IP Rating
IP43
Recess Depth
165mm
Mounting Method
Surface mounted
Type of Covering
Optional
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome