Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Container Cable Side Extension Box 1650mm
By ABB
Order Code:
ZT4993008S
£499.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
499.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/container-cable-side-extension-box-1650mm/p/ZT4993008S
Add to quotation
View all Load Centers & Panel Boards
Description
ABB CONTAINER CABLE SIDE EXTENSION BOX 1650MM Enclosures - Panelboards (4100001) VC1600
Specifications
Specifications for Container Cable Side Extension Box 1650mm
Housing Material
Steel
Width
300mm
Height
1600mm
Depth
195mm
Number of rows
3
Colour
Grey
Internal Depth
195mm
RAL Number
7035
Type of Covering
Optional
Mounting Method
Floor installation
Recess Depth
195mm
IP Rating
IP43
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome