Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Container Cable Side Extension Box 2050mm
By ABB
Order Code:
ZT4993249S
£549.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
549.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/container-cable-side-extension-box-2050mm/p/ZT4993249S
Add to quotation
View all Load Centers & Panel Boards
Description
ABB CONTAINER CABLE SIDE EXTENSION BOX 2050MM Enclosures - Panelboards (4100001) VC2000
Specifications
Specifications for Container Cable Side Extension Box 2050mm
Height
2000mm
Internal Depth
195mm
Depth
195mm
Housing Material
Steel
Width
300mm
Number of rows
3
Colour
Grey
Mounting Method
Floor installation
IP Rating
IP43
Recess Depth
195mm
Type of Covering
Optional
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome