Dist Brd Blind Door and steel Plate IP66 340 x 430 x 180mm GRP

Order Code: ZT5043133S

£239.99 Inc VAT (20%)


Description

Lewden DIST BRD BLIND DOOR&STEEL PLT IP66 340X430X180MM GRP Watertight Distribution Boards In Thermosetting 550012

Specifications for Dist Brd Blind Door and steel Plate IP66 340 x 430 x 180mm GRP
  • Width
    340mm
  • Depth
    180mm
  • Number of Doors
    1
  • Material
    Brown
  • Height
    430mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome