Dist Brd CLR Door and key IP66 340 x 430 x 180mm GRP

Order Code: ZT5042918S

£269.99 Inc VAT (20%)


Description

Lewden DIST BRD CLR DOOR&KEY IP66 340X430X180MM GRP Watertight Distribution Boards In Thermosetting 550032

Specifications for Dist Brd CLR Door and key IP66 340 x 430 x 180mm GRP
  • Depth
    180mm
  • Height
    430mm
  • Number of Doors
    1
  • Width
    340mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome