Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Distribution Board 12WAY Tp+n Type B 458 x 120 x 700mm
By Lewden
Order Code:
ZT5062155S
£279.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
279.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/distribution-board-12way-tp%2Bn-type-b-458-x-120-x-700mm/p/ZT5062155S
Add to quotation
View all Load Centers & Panel Boards
Description
Lewden DISTRIBUTION BOARD 12WAY TP+N TYPE B 458X120X700MM TP&N Distribution Boards E-TPN12LW
Specifications
Specifications for Distribution Board 12WAY Tp+n Type B 458 x 120 x 700mm
Height
700mm
Width
458mm
Depth
120mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome