Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Distribution Board 16 Way Type A
By Electrium
Order Code:
ZT5003606S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/distribution-board-16-way-type-a/p/ZT5003606S
Add to quotation
View all Load Centers & Panel Boards
Description
Electrium DISTRIBUTION BOARD 16 WAY TYPE A Distribution Board (NA) NHSPN00161
Specifications
Specifications for Distribution Board 16 Way Type A
Housing Material
Steel
Height
235mm
Width
394mm
Depth
128mm
Number of Phases
1
IP Rating
IP31
Mounting Method
Surface mounted
Number of Poles Main Switch
1