Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Distribution Board A Type 20WAY Sp&n Switch 100A
By Hager
Order Code:
ZT4997827S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/distribution-board-a-type-20way-spandn-switch-100a/p/ZT4997827S
Add to quotation
View all Load Centers & Panel Boards
Description
Hager DISTRIBUTION BOARD A TYPE 20WAY SP&N SWITCH 100A A Boards SP&SN Distribution Boards JK120
Specifications
Specifications for Distribution Board A Type 20WAY Sp&n Switch 100A
Height
236mm
Depth
125mm
Width
505mm
Mounting Method
Surface mounted
IP Rating
IP2XC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome