Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Distribution Board Type A 10WAY Sp&n Switch 100A
By Hager
Order Code:
ZT5000584S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/distribution-board-type-a-10way-spandn-switch-100a/p/ZT5000584S
Add to quotation
View all Load Centers & Panel Boards
Description
Hager DISTRIBUTION BOARD TYPE A 10WAY SP&N SWITCH 100A A Boards SP&SN Distribution Boards JK110
Specifications
Specifications for Distribution Board Type A 10WAY Sp&n Switch 100A
Housing Material
Steel
Depth
125mm
Height
236mm
Width
326mm
Number of Poles Main Switch
10
IP Rating
IP2XC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome