Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Door Front Side Extension Box 1050mm
By ABB
Order Code:
ZT4992861S
£239.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
239.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/door-front-side-extension-box-1050mm/p/ZT4992861S
Add to quotation
View all Load Centers & Panel Boards
Description
ABB DOOR FRONT SIDE EXTENSION BOX 1050MM Enclosures - Panelboards (4100001) PC1002
Specifications
Specifications for Door Front Side Extension Box 1050mm
Material
Steel
Colour
Grey
Width
300mm
Height
1000mm
Depth
1.5mm
IP Rating
IP43
Model
Protective door
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome